Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-6740

25003-8299

23X8299 N OIL SEAL ; 18.898"IDX20.866"OD

480MM Shaft Dia; 530MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code

Part #

25003-8299

BDI #

379023

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.239
EAN
0717744061968
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8299 MILL-RIGHT N SPLIT 480MM ID 530MM OD 20MM
Manufacturer Internal Number
25003-8299
Weight / LBS
2.731
Long Description
480MM Shaft Dia; 530MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Housing Bore
20.866 Inch | 530 Millimeter
Shaft Diameter
18.898 Inch | 480 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter