Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-1165

25003-8494

25003-8494 OIL SEAL ; LARGE BORE 229MM ID X 267MM OD X 15MM W

Oil Seal; 9" Shaft Dia; 10-1/2" Housing Bore; 39/64" Nominal Width; Nitrile Lip; Split Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-8494

BDI #

22832445

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.467
UNSPSC
31411705
EAN
0053893448305
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 9" Shaft Dia; 10-1/2" Housing Bore; 39/64" Nominal Width; Nitrile Lip; Split Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
9 Inch | 228.6 Millimeter
Housing Bore
10.5 Inch | 266.7 Millimeter
Nominal Width
0.609 Inch | 15.469 Millimeter
Actual Width
0.609 Inch | 15.469 Millimeter