Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25010-2921

25003-8614

23X8614 N OIL SEAL ; 4.625"IDX6.077"OD

4-5/8" Shaft Dia; 6.077" Housing Bore; 0.484" Nominal Width; Mill-Right N Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-8614

BDI #

379091

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.271
EAN
0717744062385
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8614 MILL-RIGHT N SPLIT 4.625"ID 6.077"OD .484
Manufacturer Internal Number
25003-8614
Weight / LBS
0.597
Long Description
4-5/8" Shaft Dia; 6.077" Housing Bore; 0.484" Nominal Width; Mill-Right N Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
4.625 Inch | 117.475 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Housing Bore
6.077 Inch | 154.356 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter