Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-7766

25003-8847

23X8847 MILL RIGHT N SPLIT ; 15.812IN ID 17.437IN OD

15-13/16" Shaft Dia; 17-7/16" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-8847

BDI #

379141

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.777
EAN
0717744207311
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8847 MILL-RIGHT N SPLIT 15.812"ID 17.437"OD .8
Manufacturer Internal Number
25003-8847
Weight / LBS
1.712
Long Description
15-13/16" Shaft Dia; 17-7/16" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
15.812 Inch | 401.625 Millimeter
Nominal Width
0.812 Inch | 20.625 Millimeter
Housing Bore
17.437 Inch | 442.9 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter