Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-7766

25003-9925

23X9925 MILL RIGHT N SPLIT ; 17.717IN ID 19.409IN OD

17.717" Shaft Dia; 19.409" Housing Bore; 0.787" Nominal Width; Mill-Right N Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-9925

BDI #

379468

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.865
EAN
0717744174583
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X9925 MILL-RIGHT N SPLIT 17.717"ID 19.409"OD .7
Manufacturer Internal Number
25003-9925
Weight / LBS
1.905
Long Description
17.717" Shaft Dia; 19.409" Housing Bore; 0.787" Nominal Width; Mill-Right N Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.787 Inch | 19.99 Millimeter
Shaft Diameter
17.717 Inch | 450.012 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Housing Bore
19.409 Inch | 492.989 Millimeter