Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25004 / 2.559X3.23X0.334 HMSA96 R

25004 / 2.559X3.23X0.334 HMSA96 R

25004 / 2.559X3.23X0.334 HMSA96 R

CRSEAL 25004 / 2.559X3.23X0.334 HMSA96 R ; LIP SEAL

Lip Seal; 2.559" Shaft Dia; 3.23" Housing Bore; 0.334" Nominal Width; Nitrile Lip; Solid Seal; 0.334" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

25004 / 2.559X3.23X0.334 HMSA96 R

BDI #

1414410

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.085
UNSPSC
31411705
EAN
0085311279376
Generic Design Code
C_R_HMSA96
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25004
Weight / LBS
0.086
Long Description
Lip Seal; 2.559" Shaft Dia; 3.23" Housing Bore; 0.334" Nominal Width; Nitrile Lip; Solid Seal; 0.334" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Actual Width
0.334 Inch | 8.484 Millimeter
Nominal Width
0.334 Inch | 8.484 Millimeter
Shaft Diameter
2.559 Inch | 64.999 Millimeter
Housing Bore
3.23 Inch | 82.042 Millimeter