Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-5057

25004-4822

23X4822 SIL OIL SEAL ; 8"IDX9"OD

8" Shaft Dia; 9" Housing Bore; 7/16" Nominal Width; Silicone Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25004-4822

BDI #

379645

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.267
EAN
0717744185411
Generic Design Code
GAR_23
Lip Material
Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4822 SIL SPLIT 8.000"ID 9.000"OD .438"THK
Manufacturer Internal Number
25004-4822
Weight / LBS
0.589
Long Description
8" Shaft Dia; 9" Housing Bore; 7/16" Nominal Width; Silicone Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
8 Inch | 203.2 Millimeter
Housing Bore
9 Inch | 228.6 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter