Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-2553

25004-6839

25004-6839 HI-PERFORMANCE SEAL ; 83MM ID X 108MM OD X 11MM W

Oil Seal; 3-1/4" Shaft Dia; 4-1/4" Housing Bore; 7/16" Nominal Width; Silicone Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25004-6839

BDI #

22811867

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
UNSPSC
31411705
EAN
0053893437651
Generic Design Code
GAR_23
Lip Material
Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3-1/4" Shaft Dia; 4-1/4" Housing Bore; 7/16" Nominal Width; Silicone Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
4.25 Inch | 107.95 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter