Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2500563 / 25X27X0.875 HDS2 V

1228172 / 12.283X13.75X0.688 HDS2 D

2500563 / 25X27X0.875 HDS2 V

CRSEAL 2500563 / 25X27X0.875 HDS2 V ; POR SINGLE LIP SEAL

Lip Seal; 25" Shaft Dia; 27" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

2500563 / 25X27X0.875 HDS2 V

BDI #

1248699

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.581
UNSPSC
31411705
EAN
0085311139472
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2500563
Weight / LBS
11.511
Long Description
Lip Seal; 25" Shaft Dia; 27" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
25 Inch | 635 Millimeter
Housing Bore
27 Inch | 685.8 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter