Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-8108

25006-3564

23X3564 V OIL SEAL ; 7.625"IDX9"OD NON RETURNABLE POR

7-5/8" Shaft Dia; 9" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25006-3564

BDI #

379984

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.401
EAN
0717744131043
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X3564 MILL-RIGHT V SPLIT 7.625"ID 9.000"OD .625
Manufacturer Internal Number
25006-3564
Weight / LBS
0.884
Long Description
7-5/8" Shaft Dia; 9" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
9 Inch | 228.6 Millimeter
Shaft Diameter
7.625 Inch | 193.675 Millimeter