Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-6896

25006-5850

23X5850 V OIL SEAL ; 16.929"IDX18.429"OD NON RETURNABLE POR

16.929" Shaft Dia; 18.429" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25006-5850

BDI #

380150

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.821
EAN
0717744137632
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5850 MILL-RIGHT V SPLIT 16.929"ID 18.429"OD .7
Manufacturer Internal Number
25006-5850
Weight / LBS
1.809
Long Description
16.929" Shaft Dia; 18.429" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
16.929 Inch | 429.997 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
18.429 Inch | 468.097 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter