Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-9744

25006-6878

23X6878 MILL RIGHT V SPLIT ; 16.125IN ID 18.125IN OD

16-1/8" Shaft Dia; 18-1/8" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25006-6878

BDI #

380234

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.077
EAN
0717744202583
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6878 MILL-RIGHT V SPLIT 16.125"ID 18.125"OD .7
Manufacturer Internal Number
25006-6878
Weight / LBS
2.373
Long Description
16-1/8" Shaft Dia; 18-1/8" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
18.125 Inch | 460.375 Millimeter
Shaft Diameter
16.125 Inch | 409.575 Millimeter