Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-5594

25006-6910

23X6910 MILL RIGHT V SPLIT ; 23.250IN ID 25.250IN OD

23-1/4" Shaft Dia; 25-1/4" Housing Bore; 13/16" Nominal Width; Mill-Right V Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25006-6910

BDI #

380237

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.5
EAN
0717744168407
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6910 MILL-RIGHT V SPLIT 23.250"ID 25.250"OD .8
Manufacturer Internal Number
25006-6910
Weight / LBS
3.305
Long Description
23-1/4" Shaft Dia; 25-1/4" Housing Bore; 13/16" Nominal Width; Mill-Right V Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
23.25 Inch | 590.55 Millimeter
Housing Bore
25.25 Inch | 641.35 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter