Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-2932

25006-8483

23X8483 V OIL SEAL ; 3.938"IDX4.906"OD

3-15/16" Shaft Dia; 4-29/32" Housing Bore; 0.484" Nominal Width; Mill-Right V Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25006-8483

BDI #

380295

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.146
EAN
0717744179908
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8483 MILL-RIGHT V SPLIT 3.938"ID 4.906"OD .484
Manufacturer Internal Number
25006-8483
Weight / LBS
0.321
Long Description
3-15/16" Shaft Dia; 4-29/32" Housing Bore; 0.484" Nominal Width; Mill-Right V Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
4.906 Inch | 124.612 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter
Shaft Diameter
3.938 Inch | 100.025 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter