Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-7396

25006-9085

23X9085 V OIL SEAL ; 4.438"IDX5.938"OD NON RETURNABLE POR

4-7/16" Shaft Dia; 5-15/16" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25006-9085

BDI #

380315

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.265
EAN
0717744213534
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X9085 MILL-RIGHT V SPLIT 4.438"ID 5.938"OD .500
Manufacturer Internal Number
25006-9085
Weight / LBS
0.583
Long Description
4-7/16" Shaft Dia; 5-15/16" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
4.438 Inch | 112.725 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
5.938 Inch | 150.825 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter