Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-9994

25009-6851

23X6851 SIL OIL SEAL ; 4.313"IDX5.188"OD

4-5/16" Shaft Dia; 5-3/16" Housing Bore; 3/8" Nominal Width; FDA Silicone Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25009-6851

BDI #

380462

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.154
UNSPSC
31411705
EAN
0717744580223
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6851 SIL SPLIT 4.313"ID 5.188"OD .375"THK MOLD
Manufacturer Internal Number
25009-6851
Weight / LBS
0.34
Long Description
4-5/16" Shaft Dia; 5-3/16" Housing Bore; 3/8" Nominal Width; FDA Silicone Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
4.313 Inch | 109.55 Millimeter
Housing Bore
5.188 Inch | 131.775 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter