Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25045-6910

25009-8420

23X8420 SIL OIL SEAL ; 7.874"IDX9.449"OD

7.874" Shaft Dia; 9.449" Housing Bore; 0.63" Nominal Width; FDA Silicone Lip; Split Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25009-8420

BDI #

20441765

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.327
UNSPSC
31411705
EAN
0717744853488
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25009-8420
Manufacturer Internal Number
25009-8420
Weight / LBS
0.72
Long Description
7.874" Shaft Dia; 9.449" Housing Bore; 0.63" Nominal Width; FDA Silicone Lip; Split Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
9.449 Inch | 240.005 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter