Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-0872

25010-0412

23X0412 MILL RIGHT ES SPLIT ; 20.992IN ID 22.000IN OD

20.992" Shaft Dia; 22" Housing Bore; 3/8" Nominal Width; Mill-Right ES Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25010-0412

BDI #

380492

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.654
EAN
0717744163938
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X0412 MILL-RIGHT ES SPLIT 20.992"ID 22.000"OD .
Manufacturer Internal Number
25010-0412
Weight / LBS
1.44
Long Description
20.992" Shaft Dia; 22" Housing Bore; 3/8" Nominal Width; Mill-Right ES Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
20.992 Inch | 533.197 Millimeter
Housing Bore
22 Inch | 558.8 Millimeter