Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-6926

25010-3502

23X3502 ES OIL SEAL ; 7"IDX8"OD

7" Shaft Dia; 8" Housing Bore; 7/16" Nominal Width; Mill-Right ES Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25010-3502

BDI #

380595

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
EAN
0717744788315
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25010-3502
Manufacturer Internal Number
25010-3502
Weight / LBS
0.52
Long Description
7" Shaft Dia; 8" Housing Bore; 7/16" Nominal Width; Mill-Right ES Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
7 Inch | 177.8 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
8 Inch | 203.2 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter