Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-7710

25010-4156

25010-4156 OIL SEAL ; LARGE BORE 381MM ID X 432MM OD X 21MM W

Oil Seal; 15" Shaft Dia; 17" Housing Bore; 0.812" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 0.812" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25010-4156

BDI #

22811533

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.007
UNSPSC
31411705
EAN
0053893418230
Generic Design Code
GAR_23
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 15" Shaft Dia; 17" Housing Bore; 0.812" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 0.812" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.812 Inch | 20.625 Millimeter
Housing Bore
17 Inch | 431.8 Millimeter
Nominal Width
0.812 Inch | 20.625 Millimeter
Shaft Diameter
15 Inch | 381 Millimeter