Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-2228

25010-4969

23X4969 ES OIL SEAL ; 13"IDX14.125"OD

13" Shaft Dia; 14-1/8" Housing Bore; 0.547" Nominal Width; Mill-Right ES Lip; Split Seal; 35/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25010-4969

BDI #

380659

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.419
EAN
0717744122706
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4969 MILL-RIGHT ES SPLIT 13.000"ID 14.125"OD .
Manufacturer Internal Number
25010-4969
Weight / LBS
0.924
Long Description
13" Shaft Dia; 14-1/8" Housing Bore; 0.547" Nominal Width; Mill-Right ES Lip; Split Seal; 35/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Nominal Width
0.547 Inch | 13.894 Millimeter
Shaft Diameter
13 Inch | 330.2 Millimeter
Housing Bore
14.125 Inch | 358.775 Millimeter
Actual Width
0.547 Inch | 13.894 Millimeter