Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25004-6383

25010-6388

25010-6388 OIL SEAL ; LARGE BORE 241MM ID X 267MM OD X 13MM W

Oil Seal; 9-1/2" Shaft Dia; 10-1/2" Housing Bore; 1/2" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25010-6388

BDI #

22841499

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
31411705
EAN
0053893115795
Generic Design Code
GAR_23
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 9-1/2" Shaft Dia; 10-1/2" Housing Bore; 1/2" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
9.5 Inch | 241.3 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
10.5 Inch | 266.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter