Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-5057

25015-8464

23X8464 V OIL SEAL ; 15.157"IDX16.732"OD

15-5/32" Shaft Dia; 16.732" Housing Bore; 0.787" Nominal Width; Mill-Right V Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25015-8464

BDI #

380785

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
UNSPSC
31181611
EAN
0717744067724
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required | 2 Butt Joints
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8464 MILL-RIGHT V SPLIT 15.157"ID 16.732"OD .7
Manufacturer Internal Number
25015-8464
Weight / LBS
1.643
Long Description
15-5/32" Shaft Dia; 16.732" Housing Bore; 0.787" Nominal Width; Mill-Right V Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
16.732 Inch | 424.993 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Shaft Diameter
15.157 Inch | 384.988 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter