Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-3042

25021-3244

23X3244 MILL RIGHT ES SPLIT 2B ; 16.875IN ID 18.375IN OD

16-7/8" Shaft Dia; 18-3/8" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25021-3244

BDI #

380801

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.819
EAN
0717744566791
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required | 2 Butt Joints
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X3244 MILL-RIGHT ES SPLIT 16.875"ID 18.375"OD .7
Manufacturer Internal Number
25021-3244
Weight / LBS
1.804
Long Description
16-7/8" Shaft Dia; 18-3/8" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
16.875 Inch | 428.625 Millimeter
Housing Bore
18.375 Inch | 466.725 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter