Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-4651

25021-8108

23X8108 ES OIL SEAL ; 23.875"IDX24.875"OD

23-7/8" Shaft Dia; 24-7/8" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25021-8108

BDI #

380804

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.738
EAN
0717744196196
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required | 2 Butt Joints
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8108 MILL-RIGHT ES SPLIT 23.875"ID 24.875"OD .
Manufacturer Internal Number
25021-8108
Weight / LBS
1.628
Long Description
23-7/8" Shaft Dia; 24-7/8" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
24.875 Inch | 631.825 Millimeter
Shaft Diameter
23.875 Inch | 606.425 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter