Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25026 / 2.48X4.035X0.486 HMSA57 V

25026 / 2.48X4.035X0.486 HMSA57 V

25026 / 2.48X4.035X0.486 HMSA57 V

CRSEAL 25026 / 2.48X4.035X0.486 HMSA57 V ; LIP SEAL

Lip Seal; Oil Seal; 2.48" Shaft Dia; 4.035" Housing Bore; 0.486" Nominal Width; Viton Lip; Solid Seal; 0.486" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code

Part #

25026 / 2.48X4.035X0.486 HMSA57 V

BDI #

1248731

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
31411705
EAN
0085311414173
Generic Design Code
SKF_HMSA57
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA57
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; Oil Seal; 2.48" Shaft Dia; 4.035" Housing Bore; 0.486" Nominal Width; Viton Lip; Solid Seal; 0.486" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Nominal Width
0.486 Inch | 12.344 Millimeter
Housing Bore
4.035 Inch | 102.489 Millimeter
Shaft Diameter
2.48 Inch | 62.992 Millimeter
Actual Width
0.486 Inch | 12.344 Millimeter