Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25037 / 2.5X3.544X0.433 CRWHA1 V

416888

25037 / 2.5X3.544X0.433 CRWHA1 V

CRSEAL 25037 / 2.5X3.544X0.433 CRWHA1 V ; DBL LIP SEAL

Lip Seal; 2-1/2" Shaft Dia; 3.544" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

25037 / 2.5X3.544X0.433 CRWHA1 V

BDI #

1248733

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.144
UNSPSC
31411705
EAN
0085311162586
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25037
Weight / LBS
0.376
Long Description
Lip Seal; 2-1/2" Shaft Dia; 3.544" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Actual Width
0.433 Inch | 10.998 Millimeter
Housing Bore
3.544 Inch | 90.018 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter