Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-5107

25054-5294

23X5294 MILL RIGHT N SOLID ; 10.625IN ID 11.625IN OD

10-5/8" Shaft Dia; 11-5/8" Housing Bore; 0.415" Nominal Width; Mill-Right N Lip; Solid Seal; 0.415" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25054-5294

BDI #

380889

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.345
EAN
0717744492601
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5294 MILL-RIGHT N 10.625"ID 11.625"OD .415"THK
Manufacturer Internal Number
25054-5294
Weight / LBS
0.761
Long Description
10-5/8" Shaft Dia; 11-5/8" Housing Bore; 0.415" Nominal Width; Mill-Right N Lip; Solid Seal; 0.415" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
11.625 Inch | 295.275 Millimeter
Nominal Width
0.415 Inch | 10.541 Millimeter
Shaft Diameter
10.625 Inch | 269.875 Millimeter
Actual Width
0.415 Inch | 10.541 Millimeter