Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25054-8490

25054-8490

23X8490 N OIL SEAL ; 4.438"IDX5.890"OD

Lip Seal; 4-7/16" Shaft Diameter; 5.89" Housing Bore; 31/64" Nominal Width; Mill-Right N Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; None Case; 23 Seal Design Code

Part #

25054-8490

BDI #

20077738

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171506
EAN
0717744068042
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
None
Seal Design Code
23
Other Features
-40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 4-7/16" Shaft Diameter; 5.89" Housing Bore; 31/64" Nominal Width; Mill-Right N Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; None Case; 23 Seal Design Code
Nominal Width
0.484 Inch | 12.294 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter
Shaft Diameter
4.438 Inch | 112.725 Millimeter
Housing Bore
5.89 Inch | 149.606 Millimeter