Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25056 / 2.5X4.035X0.484 HMSHA16 V

25056 / 2.5X4.035X0.484 HMSHA16 V

25056 / 2.5X4.035X0.484 HMSHA16 V

CRSEAL 25056 / 2.5X4.035X0.484 HMSHA16 V ; DBL LIP SEAL

2-1/2" Shaft Dia; 4.035" Housing Bore; 31/64" Nominal Width; Viton Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code

Part #

25056 / 2.5X4.035X0.484 HMSHA16 V

BDI #

22778890

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.161
UNSPSC
31411705
EAN
0085311433471
Generic Design Code
C_R_HMSHA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA16
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
25056
Weight / LBS
0.356
Long Description
2-1/2" Shaft Dia; 4.035" Housing Bore; 31/64" Nominal Width; Viton Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Housing Bore
4.035 Inch | 102.489 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter