Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25058-2276

25058-2276

25X2276 PTFE OIL SEAL ; 3.250"IDX4.500"OD

3-1/4" Shaft Dia; 4-1/2" Housing Bore; 1/2" Nominal Width; PTFE Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code

Part #

25058-2276

BDI #

380931

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.622
EAN
0717744560980
Generic Design Code
C_R_HS6
Lip Material
PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Other Features
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25X2276 10%CARBON FILLED TFE SPLIT 3.250"ID 4.500"
Manufacturer Internal Number
25058-2276
Weight / LBS
1.371
Long Description
3-1/4" Shaft Dia; 4-1/2" Housing Bore; 1/2" Nominal Width; PTFE Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
4.5 Inch | 114.3 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter