Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25059-8229

25059-8229

25X8229 PTFE OIL SEAL ; 12.500"IDX13.750"OD

12-1/2" Shaft Dia; 13-3/4" Housing Bore; 5/8" Nominal Width; PTFE Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code

Part #

25059-8229

BDI #

380987

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.612
EAN
0717744610906
Generic Design Code
C_R_HS6
Lip Material
PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25059-8229
Manufacturer Internal Number
25059-8229
Weight / LBS
1.35
Long Description
12-1/2" Shaft Dia; 13-3/4" Housing Bore; 5/8" Nominal Width; PTFE Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Housing Bore
13.75 Inch | 349.25 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter