Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25082 / 2.5X3.502X0.406 CRW1 S

5926 / 0.594X1.124X0.313 CRW1 R

25082 / 2.5X3.502X0.406 CRW1 S

CRSEAL 25082 / 2.5X3.502X0.406 CRW1 S ; SGL LIP SEAL

Lip Seal; 2-1/2" Shaft Dia; 3.502" Housing Bore; 13/32" Nominal Width; Silicone Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

25082 / 2.5X3.502X0.406 CRW1 S

BDI #

1248739

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
UNSPSC
31411705
EAN
0085311027212
Generic Design Code
C_R_CRW1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25082
Weight / LBS
0.303
Long Description
Lip Seal; 2-1/2" Shaft Dia; 3.502" Housing Bore; 13/32" Nominal Width; Silicone Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Housing Bore
3.502 Inch | 88.951 Millimeter
Nominal Width
0.406 Inch | 10.312 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter