Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25146 / 2.5X4.938X0.5 CRWA22 P

25146 / 2.5X4.938X0.5 CRWA22 P

25146 / 2.5X4.938X0.5 CRWA22 P

CRSEAL 25146 / 2.5X4.938X0.5 CRWA22 P ; DBL LIP SEAL

Lip Seal; 2-1/2" Shaft Dia; 4-15/16" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA22 Seal Design Code

Part #

25146 / 2.5X4.938X0.5 CRWA22 P

BDI #

1248761

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.258
UNSPSC
31411705
EAN
0085311027298
Generic Design Code
C_R_CRWA22
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA22
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25146
Weight / LBS
0.641
Long Description
Lip Seal; 2-1/2" Shaft Dia; 4-15/16" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA22 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Housing Bore
4.938 Inch | 125.425 Millimeter