Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25287-2019

25287-2019

23X2019 SIL OIL SEAL ; 5.511"IDX6.496"OD

5.511" Shaft Dia; 6.496" Housing Bore; 0.492" Nominal Width; FDA Silicone Lip; Split Seal; 0.492" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25287-2019

BDI #

381197

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31411705
EAN
0717744632939
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2019 FDA SILICONE SPLIT 5.511"ID 6.496"OD .492"
Manufacturer Internal Number
25287-2019
Weight / LBS
0.43
Long Description
5.511" Shaft Dia; 6.496" Housing Bore; 0.492" Nominal Width; FDA Silicone Lip; Split Seal; 0.492" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
6.496 Inch | 164.998 Millimeter
Actual Width
0.492 Inch | 12.497 Millimeter
Nominal Width
0.492 Inch | 12.497 Millimeter
Shaft Diameter
5.511 Inch | 139.979 Millimeter