Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-6379

25305-3786

23X3786 V OIL SEAL ; 5"IDX5.875"OD

5" Shaft Dia; 5-7/8" Housing Bore; 0.395" Nominal Width; Mill-Right V Lip; Split Seal; 0.395" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25305-3786

BDI #

381218

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.177
EAN
0717744641993
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25305-3786
Manufacturer Internal Number
25305-3786
Weight / LBS
0.39
Long Description
5" Shaft Dia; 5-7/8" Housing Bore; 0.395" Nominal Width; Mill-Right V Lip; Split Seal; 0.395" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.395 Inch | 10.033 Millimeter
Actual Width
0.395 Inch | 10.033 Millimeter
Shaft Diameter
5 Inch | 127 Millimeter
Housing Bore
5.875 Inch | 149.225 Millimeter