Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2559257 / 25.59X27.09X0.75 HS7 R

1600257 / 16X17.5X0.75 HS7 R

2559257 / 25.59X27.09X0.75 HS7 R

CRSEAL 2559257 / 25.59X27.09X0.75 HS7 R ; SGL LIP SEAL

25.59" Shaft Dia; 27.09" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

2559257 / 25.59X27.09X0.75 HS7 R

BDI #

1248827

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.05
UNSPSC
31411705
EAN
0085311140140
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2559257
Weight / LBS
6.743
Long Description
25.59" Shaft Dia; 27.09" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
27.09 Inch | 688.086 Millimeter
Shaft Diameter
25.59 Inch | 649.986 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter