Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25652 / 2.562X3.625X0.438 CRWA1 V

534958 / 1.563X2.047X0.276 CRWA1 V

25652 / 2.562X3.625X0.438 CRWA1 V

CRSEAL 25652 / 2.562X3.625X0.438 CRWA1 V ; DBL LIP SEAL

Lip Seal; 2-9/16" Shaft Dia; 3-5/8" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

25652 / 2.562X3.625X0.438 CRWA1 V

BDI #

1248836

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
UNSPSC
31411705
EAN
0085311305747
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25652
Weight / LBS
0.293
Long Description
Lip Seal; 2-9/16" Shaft Dia; 3-5/8" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
2.562 Inch | 65.075 Millimeter
Housing Bore
3.625 Inch | 92.075 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter