Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25810-1442

25810-1442

151 1 NIT SPLIT 25810 1442 ; 4.331IN ID 5.118IN OD

4.331" Shaft Dia; 5.118" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Split Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 151-1 Seal Design Code

Part #

25810-1442

BDI #

384122

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
Generic Design Code
GAR_151-1
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
151-1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25810-1442
Manufacturer Internal Number
25810-1442
Weight / LBS
0.01
Long Description
4.331" Shaft Dia; 5.118" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Split Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 151-1 Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
5.118 Inch | 129.997 Millimeter
Shaft Diameter
4.331 Inch | 110.007 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter