Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25950 / 2.607X3.35X0.375 CRWH1 P

25950 / 2.607X3.35X0.375 CRWH1 P

25950 / 2.607X3.35X0.375 CRWH1 P

CRSEAL 25950 / 2.607X3.35X0.375 CRWH1 P ; SGL LIP SEAL

Lip Seal; 2.607" Shaft Dia; 3.35" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

25950 / 2.607X3.35X0.375 CRWH1 P

BDI #

1248862

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
UNSPSC
31411705
EAN
0085311027595
Generic Design Code
C_R_CRWH1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25950
Weight / LBS
0.2
Long Description
Lip Seal; 2.607" Shaft Dia; 3.35" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.35 Inch | 85.09 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.607 Inch | 66.218 Millimeter