Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25990 / 2.598X3.999X0.787 CRWA3 P

26373 / 2.625X4.563X0.719 CRWA3 P

25990 / 2.598X3.999X0.787 CRWA3 P

CRSEAL 25990 / 2.598X3.999X0.787 CRWA3 P ; DBL LIP SEAL

Lip Seal; 2.598" Shaft Dia; 3.999" Housing Bore; 0.787" Nominal Width; Polyacrylate Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code

Part #

25990 / 2.598X3.999X0.787 CRWA3 P

BDI #

1248868

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
UNSPSC
31411705
EAN
0085311027625
Generic Design Code
C_R_CRWA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA3
Other Features
Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25990
Weight / LBS
0.366
Long Description
Lip Seal; 2.598" Shaft Dia; 3.999" Housing Bore; 0.787" Nominal Width; Polyacrylate Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code
Shaft Diameter
2.598 Inch | 65.989 Millimeter
Housing Bore
3.999 Inch | 101.575 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter