Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25X33X4VVG-BX

25X33X4VVG-BX

25X33X4VVG-BX LIP SHAFT SEAL ; MTO VITON SGL

25MM Shaft Dia; 33MM Housing Bore; 4MM Nominal Width; Viton Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code

Part #

25X33X4VVG-BX

BDI #

900792

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
Generic Design Code
TSM_VG
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VG
Other Features
Ridged Rubber Coated OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25X33X4VVG
Weight / LBS
0.04
Long Description
25MM Shaft Dia; 33MM Housing Bore; 4MM Nominal Width; Viton Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code
Housing Bore
1.299 Inch | 33 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Actual Width
0.157 Inch | 4 Millimeter