Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1.156X2X0.25 CRW1 V / 11550

25X42.9X9.5SB

25X42.9X9.5SB LIP SHAFT SEAL ; NITRILE SGL LIP SPRING MTO

25MM Shaft Dia; 42.9MM Housing Bore; 9.5MM Nominal Width; Nitrile Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code

Part #

25X42.9X9.5SB

BDI #

895248

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25X42.9X9.5SB
Weight / LBS
0.05
Long Description
25MM Shaft Dia; 42.9MM Housing Bore; 9.5MM Nominal Width; Nitrile Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code
Housing Bore
1.689 Inch | 42.9 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter