Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25X43X9VSF-BX

25X43X9VSF-BX

25X43X9VSF-BX LIP SHAFT SEAL ; VITON SGL

25MM Shaft Dia; 43MM Housing Bore; 9MM Nominal Width; Viton Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SF Seal Design Code

Part #

25X43X9VSF-BX

BDI #

900983

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
EAN
0750886250838
Generic Design Code
TSM_SF
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SF
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25X43X9VSF
Weight / LBS
0.05
Long Description
25MM Shaft Dia; 43MM Housing Bore; 9MM Nominal Width; Viton Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SF Seal Design Code
Nominal Width
0.354 Inch | 9 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Actual Width
0.354 Inch | 9 Millimeter
Housing Bore
1.693 Inch | 43 Millimeter