Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35X78X8 CRW1 R

25X46X7SB

25X46X7SB LIP SHAFT SEAL ; NITRILE SGL LIP SPRING MTO

25MM Shaft Dia; 46MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code

Part #

25X46X7SB

BDI #

895252

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31411705
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25X46X7SB
Weight / LBS
0.06
Long Description
25MM Shaft Dia; 46MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code
Shaft Diameter
0.984 Inch | 25 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
1.811 Inch | 46 Millimeter