Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8060 / 0.813X1.375X0.375 CRW1 R

25X48X8 CRW1 R

CRSEAL 25X48X8 CRW1 R SGL LIP SEAL ; 0.984MM SHAFT DIA 48MM HOUSING BORE

Lip Seal; 25MM Inside Diameter; 48MM Housing Bore; 8MM Width; Buna-N Seal Material; Single Lip With Spring; Seal with Steel Shell; Bore-Tite Coated Outside Diameter; Hydrodynamically Formed Waveseal Lip and Carbon Steel Garter Spring; -40 to 212 Degree F Temperature

Part #

25X48X8 CRW1

BDI #

15093702

PRICE
zł 15.07 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311007795
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25X48X8 CRW1 R
Weight / LBS
0.083
Long Description
Lip Seal; 25MM Inside Diameter; 48MM Housing Bore; 8MM Width; Buna-N Seal Material; Single Lip With Spring; Seal with Steel Shell; Bore-Tite Coated Outside Diameter; Hydrodynamically Formed Waveseal Lip and Carbon Steel Garter Spring; -40 to 212 Degree F Temperature
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
1.89 Inch | 48 Millimeter