Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26001-7017

26001-7017

26001-7017

9/16" Shaft Dia; 3/4" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 71 Seal Design Code

Part #

26001-7017

BDI #

389863

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
EAN
0717744070298
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
71
Other Features
Bonded | General Purpose
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
71X7017 NIT CRS .563"ID .750"OD .094"THK BONDED
Manufacturer Internal Number
26001-7017
Weight / LBS
0.019
Long Description
9/16" Shaft Dia; 3/4" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 71 Seal Design Code
Shaft Diameter
0.563 Inch | 14.3 Millimeter
Actual Width
0.094 Inch | 2.388 Millimeter
Nominal Width
0.094 Inch | 2.388 Millimeter
Housing Bore
0.75 Inch | 19.05 Millimeter