Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26056-7267

26056-7267

57X7267 N OIL SEAL ; 5.512"IDX6.693"OD

5.512" Shaft Dia; 6.693" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Reinforced Rubber Case; 57 Seal Design Code

Part #

26056-7267

BDI #

389909

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.933
EAN
0717744203764
Generic Design Code
GAR_57
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel and Reinforced Rubber
Seal Design Code
57
Other Features
Specialty | Opposed Lips | Reverse Bevel Lip Prevents Lip Rollover | For Slow Speed Service Applications
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
57X7267 MILL-RIGHT N 5.512"ID 6.693"OD .591"THK
Manufacturer Internal Number
26056-7267
Weight / LBS
2.056
Long Description
5.512" Shaft Dia; 6.693" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Reinforced Rubber Case; 57 Seal Design Code
Shaft Diameter
5.512 Inch | 140.005 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Housing Bore
6.693 Inch | 170.002 Millimeter