Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26058-7267

26058-7267

26058-7267 HI-PERFORMANCE SEAL ; 140MM ID X 170MM OD X 15MM W

Oil Seal; 5.512" Shaft Dia; 6.693" Housing Bore; 0.591" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Rubber Case; 57 Seal Design Code

Part #

26058-7267

BDI #

22841343

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
31411705
EAN
0053893582245
Generic Design Code
GAR_57
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel and Rubber
Seal Design Code
57
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 5.512" Shaft Dia; 6.693" Housing Bore; 0.591" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Rubber Case; 57 Seal Design Code
Housing Bore
6.693 Inch | 170.002 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
5.512 Inch | 140.005 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter