Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26080-5168

26080-5619

87X5619 N OIL SEAL ; 21"IDX23"OD

21" Shaft Dia; 23" Housing Bore; Mill-Right N Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87 Seal Design Code

Part #

26080-5619

BDI #

390020

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.291
EAN
0717744799472
Generic Design Code
GAR_87
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26080-5619
Manufacturer Internal Number
26080-5619
Weight / LBS
5.05
Long Description
21" Shaft Dia; 23" Housing Bore; Mill-Right N Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87 Seal Design Code
Shaft Diameter
21 Inch | 533.4 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
23 Inch | 584.2 Millimeter